Free Shipping : For every order of $350 or more with the promo code : FREESHIP

SEAT COVER ROLL DISPENSER RACK

899.50006 - UNSPSC 46181504
SEAT COVER  ROLL DISPENSER RACK SEAT COVER  ROLL DISPENSER RACK
SEAT COVER  ROLL DISPENSER RACK

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 820 mm
Height 570 mm
Max Roll Width 700 mm
Max Roll Width Without Protective Box 750 mm
Max Roll Diameter 190 mm
Max Roll Diameter Without Protective Box 260 mm
Weight 5 kg
EAN 4011231843812

Benefits & Advantage

For individual wall mounting or installation in ORSY® basic components
Practical, safe storage unit removal
The protective cover prevents soiling
For seat protectors and tire bags
Delivery scope without contents, however with mounting materials

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-03-25
PARFAIT